Busbar Modules, with Wires - Short Length, 200mm Tail, 63A, 54mm

Item #: 87172

Cat #: 141A-GS54RR45

UPC: 611320765366

Sign In or Register to view pricing and more.
Documents & Guides
Busbar Modules, with Wires - Short Length, 200 mm Tail, 63 Amp, 54 mm Width

Overview

Busbar Modules, with Wires - Short Length, 200 mm Tail, 63 Amp, 54 mm Width
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC load, feeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions. 
Also known as: 611320765366, 141A-GS54RR45

Specifications

Type: Split Bolt
Conductors: 2
Material: Aluminum
Type: Split Bolt
Material: Aluminum
Conductors: 2

Customer Reviews

No reviews for this product
(0)