14W PAR38 LED Lamp, 30K

Item #: 871703

Cat #: LED14PAR38/DIM/830/NFL25/W

UPC: 046135738326

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, Wet Rated, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 73832

Overview

LED Lamp, Dimmable, Wet Rated, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 73832
Also known as: 046135738326, LED14PAR38/DIM/830/NFL25/W

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)