Busbar, Module, with Terminals, 200mm Tall, 45mm Width, 32A

Item #: 87166

Cat #: 141A-FS45S25

UPC: 611320765465

Documents & Guides
Busbar, Module, with Terminals, 200 mm Tall, 45 mm Width, 32 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, Module, with Terminals, 200 mm Tall, 45 mm Width, 32 Amp
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC loadfeeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions.   
Also known as: 611320765465, 141A-FS45S25

Specifications

Amps: 32
Type: Busbar, Breaker Module
Height: 200 mm
Width: 45 mm
Amps: 32
Height: 200 mm
Type: Busbar, Breaker Module
Width: 45 mm

Customer Reviews

No reviews for this product
(0)