Safety Switch, 600A,3P,600V/250DC, HD Fusible, NEMA 12

Item #: 871617

Cat #: DH366NDK

UPC: 782113207667

Sign In or Register to view pricing and more.
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible, Factory Neutral, 600 VAC, 250 VDC, NEMA 12

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible, Factory Neutral, 600 VAC, 250 VDC, NEMA 12
Also known as: 782113207667, DH366NDK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)