Drive, 380 - 480VAC, 1.5kW, 2HP, 4.2A, 3P, A Frame, with Filter

Item #: 87154

Cat #: 22F-D4P2N113

UPC: 820919785269

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 1.5 kW, 2 Horse Power, 4.2 Amp, A Frame, with Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 1.5 kW, 2 Horse Power, 4.2 Amp, A Frame, with Filter, IP20 Open
Also known as: 820919785269, 22F-D4P2N113

Specifications

Phase: 3
Horsepower: 2
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 4.200
Wattage: 1.500 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 4.200
Horsepower: 2
IP/NEMA Rating: IP20
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)