7W PAR20 LED Lamp, 27K

Item #: 871500

Cat #: LED7PAR20/PRO/827/FL40/P3

UPC: 046135790256

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 7 Watt, 120 Volt, Bulb: Par20 Flood, 40 Degree Beam, Base: Medium Screw (E26), Lumens: 520, CRI: 84, Color Temperature: 2700K, Rated Hours: 25000, Dimmable, Standard Case Qty: 6 Sylvania Part # 79025

Overview

LED Lamp, 7 Watt, 120 Volt, Bulb: Par20 Flood, 40 Degree Beam, Base: Medium Screw (E26), Lumens: 520, CRI: 84, Color Temperature: 2700K, Rated Hours: 25000, Dimmable, Standard Case Qty: 6 Sylvania Part # 79025
Also known as: 046135790256, LED7PAR20/PRO/827/FL40/P3

Specifications

Color Rendering Index (CRI): 84
Lumens: 520
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 520
Wattage: 7
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)