Slide Dimmer, 600W, Skylark, Ivory

Item #: 87149
Cat #: S-600H-IV
UPC: 027557684705
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Ivory

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Ivory
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/600W, clamshell packaging in ivory
Also known as: 027557684705, S-600H-IV

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Color: Ivory
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Color: Ivory
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)