This product has been discontinued.
Slide Dimmer, 600W, Single-Pole, Skylark, Black
Item #: 87145
Cat #: S-600PH-BL
UPC: 027557684774
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Black
Overview
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Black
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W, clamshell packaging in black
Also known as: 027557684774, S-600PH-BL
Specifications
Wattage: | 600 |
Type: | Slide, Preset, Single-Pole |
Volts AC: | 120 |
Color: | Black |
Poles: | 1 |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Volts AC: | 120 |
Poles: | 1 |
Type: | Slide, Preset, Single-Pole |
Color: | Black |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)