450W Toggle Dimmer, Magnetic Low Voltage, Ivory

Item #: 87139

Cat #: AYLV-600P-IV

UPC: 027557687287

Ariadni Toggle Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Dim, Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ariadni Toggle Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Dim, Ivory
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557687287, AYLV-600P-IV

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Ariadni
Wattage: 450
Mounting: Surface
Color: Ivory
Volts AC: 120
Poles: 1
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)