Limit Switch, Large Metal, Adjustable Lever, 8A, 600VAC

Item #: 87136

Cat #: 440P-MALS11E

UPC: 662072087688

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Large Metal IEC, Adjustable Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contacts, 1 Normally Open, Snap Acting, Auxiliary Contacts, 1/2 Inch NPT Opening

Overview

Limit Switch, Safety, Large Metal IEC, Adjustable Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contacts, 1 Normally Open, Snap Acting, Auxiliary Contacts, 1/2 Inch NPT Opening
Also known as: 662072087688, 440P-MALS11E

Specifications

Color: Red
Type: Limit Switch, Adjustable Lever, Large Metal
Volts DC: 600
Volts AC: 600
Amps: 8
Color: Red
Volts DC: 600
Amps: 8
Type: Limit Switch, Adjustable Lever, Large Metal
Volts AC: 600

Customer Reviews

No reviews for this product
(0)