Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T, White

Item #: 87120

Cat #: NTLV-1500-WH

UPC: 027557392808

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, White

Overview

Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, White
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (large control), 120V/1500VA (1200W) in white
Also known as: 027557392808, NTLV-1500-WH

Specifications

Type: Slide, Low Voltage, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Color: White
Family / Style: Nova T
Type: Slide, Low Voltage, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova T
Volts AC: 120
Wattage: 1200
Color: White

Customer Reviews

No reviews for this product
(0)