SW FUSIBLE 400A 3P NEMA4 4X 5 STAINLESS

Item #: 871134

Cat #: CH365DS

UPC: 785901610304

Sign In or Register to view pricing and more.
SW FUSIBLE 400A 3P NEMA4 4X 5 STAINLESS

Overview

SW FUSIBLE 400A 3P NEMA4 4X 5 STAINLESS
Also known as: 785901610304, CH365DS

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)