1X2 LED LIGHT ENGINE 3200LM 4000K STEP DIM

Item #: 871012

Cat #: CR-LE-32L-40K-S

UPC: 813959013119

Documents & Guides
1X2 LED LIGHT ENGINE 3200LM 4000K STEP DIM
Sign In or Register to view pricing and more.

No associated products found.

Overview

1X2 LED LIGHT ENGINE 3200LM 4000K STEP DIM
Also known as: 813959013119, CR-LE-32L-40K-S

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 3200
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes
Wattage: 32
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)