7.5W MR16 LED Lamp, 30K

Item #: 870983

Cat #: SM16-07-10D-930-03

UPC: 849565009239

Documents & Guides
LED Lamp, Dimmable, 7.5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 410, CRI: 95, Color Temperature: 3000K, Beam Angle: Narrow Flood 10°
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Dimmable, 7.5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 410, CRI: 95, Color Temperature: 3000K, Beam Angle: Narrow Flood 10°
Also known as: 849565009239, SM16-07-10D-930-03

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 410
Color Rendering Index (CRI): 95
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 10°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 95
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 410
Wattage: 7.500
Dimmable: Yes
Angle: 10°

Customer Reviews

No reviews for this product
(0)