Patchcord, 6 Pin, 5 Used, Female/Male, 600V, 10A, 10m

Item #: 87097

Cat #: 889N-F65GFNM-10

UPC: 662074474530

Sign In or Register to view pricing and more.
Documents & Guides
Patchcord, 6 Pin/5 Used, QD Connector, 600 Volt, 10 Amp, 16 AWG, Gray PVC Jacket, Straight Female, Straight Male, 10 meter

Overview

Patchcord, 6 Pin/5 Used, QD Connector, 600 Volt, 10 Amp, 16 AWG, Gray PVC Jacket, Straight Female, Straight Male, 10 meter
Also known as: 662074474530, 889N-F65GFNM-10

Specifications

Amps: 10
Type: Patchcord, 6-Pin
Volts AC: 600
Length: 10 m
Gender: Female/Male
Color: Yellow
Amps: 10
Volts AC: 600
Gender: Female/Male
Type: Patchcord, 6-Pin
Length: 10 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)