Limit Switch, Safety, 30mm Metal, Short Lever, NO/NC Snap Acting

Item #: 87096

Cat #: 440P-MSLS11B

UPC: 662072088005

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, 30 mm Metal, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening

Overview

Limit Switch, Safety, 30 mm Metal, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening
Also known as: 662072088005, 440P-MSLS11B

Specifications

Color: Red
Type: Limit Switch, Safety, Lever
Size: 30 mm
Volts DC: 600
Volts AC: 600
Amps: 8
Color: Red
Size: 30 mm
Volts AC: 600
Type: Limit Switch, Safety, Lever
Volts DC: 600
Amps: 8

Customer Reviews

No reviews for this product
(0)