Push Button, Push-Pull, 40mm Red Mushroom Head, Plastic

Item #: 87082

Cat #: 800FP-MP44PX01

UPC: 662468121545

Documents & Guides
Push Button, Push-Pull, 40 mm Red Mushroom Head, Plastic Latch Mount, 1 Normally Closed Contact Block, 22.5 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull, 40 mm Red Mushroom Head, Plastic Latch Mount, 1 Normally Closed Contact Block, 22.5 mm
Allen-Bradley® 800F push buttons offer optimal durability and performance. Bulletin 800FP operators are constructed of industrial-grade thermoplastic, offering superior chemical resistance. Catalog item 800FP-MP44PX01 is a 40 mm round plastic push-pull 800FP non-illuminated mushroom operator from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121545, 800FP-MP44PX01

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Mushroom, Push-Pull, Pushbutton
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Type: Mushroom, Push-Pull, Pushbutton
Color: Red
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)