Fan/Light Control, Slide Type, 1-Pole, 300W, 1.5A, 120V, Ivory
Item #: 87079
Cat #: S2-LFSQH-IV
UPC: 027557687416
Sign In or Register to view pricing and more.
Documents & Guides
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Ivory. **Clamshell Packaging**
Overview
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Ivory. **Clamshell Packaging**
Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan, clamshell packaging in ivory. Fan/Incandescent/Halogen Lighting
Also known as: 027557687416, S2-LFSQH-IV
Specifications
Volts AC: | 120 |
Wattage: | 300 |
Poles: | 1 |
Color: | Ivory |
Mounting: | Knuckle |
Type: | 3-Speed |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Wattage: | 300 |
Color: | Ivory |
Type: | 3-Speed |
Customer Reviews
No reviews for this product
(0)