CVR BD HD 24X36X3/HW-TRAFFIC

Item #: 870690

Cat #: PG2436HH0044

UPC: 662037148393

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CVR BD HD 24X36X3/HW-TRAFFIC

Overview

CVR BD HD 24X36X3/HW-TRAFFIC
Also known as: 662037148393, PG2436HH0044

Specifications

Material: Polymer Concrete
Depth: 3 in
Width: 24 in
Height: 36 in
Material: Polymer Concrete
Width: 24 in
Depth: 3 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)