Slide Dimmer, Fluorescent, Nova T, White
Item #: 87052
Cat #: NTF-103P-277-WH
UPC: 027557453929
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White
Overview
Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 277V/6A in white yle, Architectural Matte Wall Plate Finish, Brown
Also known as: 027557453929, NTF-103P-277-WH
Specifications
Amps: | 6 |
Volts AC: | 277 |
Mounting: | Surface |
Poles: | 1 |
Color: | White |
Wattage: | 1000 |
Family / Style: | Nova T |
Amps: | 6 |
Mounting: | Surface |
Color: | White |
Family / Style: | Nova T |
Volts AC: | 277 |
Poles: | 1 |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)