Fluorescent Dimmer, Diva, White

Item #: 87042
Cat #: DVFTU-5A3P-WH
UPC: 027557334945
Sign In or Register to view pricing and more.
Diva Fluorescent Tu-Wire Dimmer, 120V, 5A, 3-Way/Single-Pole, Compatible w/ Advance Mark X Ballast, Color: White.

Overview

Diva Fluorescent Tu-Wire Dimmer, 120V, 5A, 3-Way/Single-Pole, Compatible w/ Advance Mark X Ballast, Color: White.
Diva Dimmer - Gloss Finish, Fluorescent Dimming with Tu-Wire Electronic Ballasts, 3-way/single-pole, 120V/5A in white
Also known as: 027557334945, DVFTU-5A3P-WH

Specifications

Type: 3-Way, Decora
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Type: 3-Way, Decora
Volts AC: 120
Poles: 1
Family / Style: Diva
Amps: 5
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)