Push Button, Weatherproof, 1-Gang, 48V, Surface Mount

Item #: 870401

Cat #: TA1786B

UPC: 786261960900

Documents & Guides
Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass
Also known as: 786261960900, TA1786B

Specifications

Mounting: Surface
Color: Brass
Volts AC Range: 12 - 48
Volts DC Range: 12 - 48
Mounting: Surface
Volts AC Range: 12 - 48
Color: Brass
Volts DC Range: 12 - 48

Customer Reviews

No reviews for this product
(0)