Slide Dimmer, Fluorescent, Nova, Gray

Item #: 87037

Cat #: NF-103P-277-GR

UPC: 027557347556

Sign In or Register to view pricing and more.
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Gray.

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Gray.
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (large control), preset, 277V/6A in gray
Also known as: 027557347556, NF-103P-277-GR

Specifications

Type: 3-Way, Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova
Dimmable: Yes
Light Technology: Fluorescent
Type: 3-Way, Slide, Preset, Single-Pole
Mounting: Surface
Poles: 1
Amps: 8
Dimmable: Yes
Volts AC: 277
Color: Gray
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)