1000W Toggle Dimmer, 3-Way, Incandescent/Halogen, Ivory

Item #: 87016

Cat #: AY-103P-IV

UPC: 027557670524

Sign In or Register to view pricing and more.
Ariadni Toggle Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Ivory

Overview

Ariadni Toggle Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Ivory
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557670524, AY-103P-IV

Specifications

Type: 3-Way, Preset, Toggle
Volts AC: 120
Mounting: Surface
Color: Ivory
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: Ariadni
Type: 3-Way, Preset, Toggle
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Ivory
Dimmable: Yes
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)