
Enclosure, Screw Cover, 122 x 120 x 90mm, Polyester
Item #: 870157
Cat #: BPG-06
UPC:
Documents & Guides
Enclosure, Screw Cover, 122 x 120 x 90mm, Polyester
Sign In or Register to view pricing and more.
Overview
Enclosure, Screw Cover, 122 x 120 x 90mm, Polyester
Also known as: BPG-06
Specifications
Material: | Polyester |
Height: | 122 mm |
Width: | 120 mm |
Depth: | 90 mm |
Material: | Polyester |
Width: | 120 mm |
Height: | 122 mm |
Depth: | 90 mm |
Customer Reviews
No reviews for this product
(0)