Tamper Resistant GFCI Receptacle, 20A, 125V, Orange

Item #: 870142

Cat #: GFTR2-IGO

UPC: 078477724064

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Orange.

Overview

20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Orange.
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477724064, GFTR2-IGO

Specifications

Material: Polycarbonate
Color: Orange
Amps: 20
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Material: Polycarbonate
Amps: 20
Volts AC: 125
Color: Orange
Gangs: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)