SQD M9F11306 MINATURE CIRCUIT

Item #: 870103

Cat #: M9F11306

UPC: 785901508526

Sign In or Register to view pricing and more.
SQD M9F11306 MINATURE CIRCUIT BREAKER 240/415V 6A

Overview

SQD M9F11306 MINATURE CIRCUIT BREAKER 240/415V 6A
Also known as: 785901508526, M9F11306

Specifications

Amps: 6
Poles: 3
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve C
Amps: 6
Mounting: DIN Rail
Type: Trip Curve C
Poles: 3
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)