Slide Dimmer, Preset, 1000W, Nova, Ivory

Item #: 87010

Cat #: N-1003P-IV

UPC: 027557671880

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Ivory

Overview

Nova Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Ivory
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/1000W in ivory
Also known as: 027557671880, N-1003P-IV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Wattage: 1000
Dimmable: Yes
Mounting: Surface
Color: Ivory
Family / Style: Nova
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)