Slide Dimmer, Single-Pole, 600W, Glyder, White

Item #: 87004
Cat #: GL-600H-WH
UPC: 027557013048
Sign In or Register to view pricing and more.
Glyder Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, White

Overview

Glyder Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, White
Also known as: 027557013048, GL-600H-WH

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide, Single-Pole
Color: White
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)