Variable Speed Drive, Frenic, 800HP, 480VAC, 740A, 3PH, No Brake

Item #: 870029

Cat #: FRN800G1S-4U

UPC:

Sign In or Register to view pricing and more.
Variable Speed Drive, Frenic, 800 Horse Power, 480 Volt AC, 740 Amp, 3-Phase, No Brake, Heavy Duty

Overview

Variable Speed Drive, Frenic, 800 Horse Power, 480 Volt AC, 740 Amp, 3-Phase, No Brake, Heavy Duty
Also known as: FRN800G1S-4U

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
Type: Variable Frequency Drive
Amps: 740
Horsepower: 800
Phase: 3
Volts AC: 480
Amps: 740
Mounting: Panel
Type: Variable Frequency Drive
Horsepower: 800

Customer Reviews

No reviews for this product
(0)