Slide Dimmer, 3-Way, 600W, Glyder, Ivory

Item #: 86998
Cat #: GL-603PH-IV
UPC: 027557013239
Sign In or Register to view pricing and more.
Glyder Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, On/Off Switch, Clamshell Packaging, Ivory

Overview

Glyder Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, On/Off Switch, Clamshell Packaging, Ivory
Also known as: 027557013239, GL-603PH-IV

Specifications

Type: 3-Way, Slide, Preset
Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Ivory
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)