Panel Shroud, Busbar, 230mm x 810mm, for Between, Busbar and Panel

Item #: 86997

Cat #: 141A-BCR

UPC: 611320791778

Sign In or Register to view pricing and more.
Documents & Guides
Panel Shroud, Busbar, 230 mm x 810 mm, Provides Isolation Between, Busbar and Panel, as per UL508A

Overview

Panel Shroud, Busbar, 230 mm x 810 mm, Provides Isolation Between, Busbar and Panel, as per UL508A
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC loadfeeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions.   
Also known as: 611320791778, 141A-BCR

Specifications

Type: Busbar, Panel Shroud
Height: 230 mm
Depth: 90 mm
Length: 810 mm
Type: Busbar, Panel Shroud
Depth: 90 mm
Height: 230 mm
Length: 810 mm

Customer Reviews

No reviews for this product
(0)