800MR 2 Pos Selector Switch, Black, Maintained, B Cam, 1 NO / 3 NC

Item #: 8699

Cat #: 800MR-HH2BLAK

UPC: 662073279228

Sign In or Register to view pricing and more.
Documents & Guides
800MR 2 Pos Selector Switch, Black, Maintained, B Cam, 1 NO / 3 NC, Left, Large Screw

Overview

800MR 2 Pos Selector Switch, Black, Maintained, B Cam, 1 NO / 3 NC, Left, Large Screw
Tough and rugged, Allen-Bradley® Bulletin 800MR round oil-tight operators are perfect for your heavy-duty applications. These push buttons are durable and built for harsh environments. Catalog item 800MR-HH2BLAK from Rockwell Automation® is a black knob, maintained, two-position selector switch. It has one normally open and three normally closed contacts. And it is large screw. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073279228, 800MR-HH2BLAK

Specifications

Amps: 6
Length: 1 1/2 in
Type: General Purpose
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Amps: 6
Type: General Purpose
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)