ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 120VAC COIL

Item #: 869836

Cat #: D3RR2A

UPC: 786685930077

Documents & Guides
ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 120VAC COIL, D3RR2A
Sign In or Register to view pricing and more.

No associated products found.

Overview

ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 120VAC COIL, D3RR2A
Installation of general purpose relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The D series ice cube general purpose relays provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity. A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Also known as: 786685930077, D3RR2A

Specifications

Type: General Purpose Relay, DPDT
Volts AC Control: 120
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Pin
Type: General Purpose Relay, DPDT
Poles: 2
Mounting: Socket
Volts AC Control: 120
Amps: 10
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)