Flood Light, Landscape, PAR20, 50W, 120V, Chestnut

Item #: 8698
Cat #: 9312-40
UPC: 785652931208
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Landscape Accent Light; Ambiance; Spot; Wattage: 50 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Par20; Number Of Lamps: 1; Fixture Finish:chestnut Body, Chestnut Gasket, Clear Shade; Fixture Material: Die Cast Aluminumbody, Silicone Rubber Gasket, Glass Diffuser; Width: 3 In; Height: 6-1/2 In, 15in With Chain; Wire Length: 36 In (black); *Lamp Sold Separately*

Overview

Sea Gull Lighting; Landscape Accent Light; Ambiance; Spot; Wattage: 50 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Par20; Number Of Lamps: 1; Fixture Finish:chestnut Body, Chestnut Gasket, Clear Shade; Fixture Material: Die Cast Aluminumbody, Silicone Rubber Gasket, Glass Diffuser; Width: 3 In; Height: 6-1/2 In, 15in With Chain; Wire Length: 36 In (black); *Lamp Sold Separately*
Also known as: 785652931208, 9312-40

Specifications

Diameter: 3 in
Volts AC: 120
Wattage: 50
Mounting: Knuckle
Color: Chestnut
Light Technology: Halogen
Diameter: 3 in
Wattage: 50
Color: Chestnut
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)