3-Speed Pull Chain Switch, SPTT, Brass Chain, Off-On-On-On

Item #: 86977

Cat #: 774034

UPC: 781789740348

Sign In or Register to view pricing and more.
Documents & Guides
3-Speed Pull Chain Switch, SPTT, Brass Chain, Off-On-On-OnIdeal; Switch; Pull, Off-on-on-on, 3-speed; Voltage Rating: 125 Vac, 250 Vac; Amperage Rating: 6, 3 Amp; Number Of Poles: 1; Actuator: Pull Chain; Connection: Push-in, 4 Pos -4 Wire Circuit; Size: 1.430 L X 1.250 W X 0.730 H In; Mounting: 13/32 In Diameter Mounting Hole; Color: Brass; Wire Size: 18 Awg Wire Lead, 6 Instripped Wire; Action: Sptt

Overview

3-Speed Pull Chain Switch, SPTT, Brass Chain, Off-On-On-OnIdeal; Switch; Pull, Off-on-on-on, 3-speed; Voltage Rating: 125 Vac, 250 Vac; Amperage Rating: 6, 3 Amp; Number Of Poles: 1; Actuator: Pull Chain; Connection: Push-in, 4 Pos -4 Wire Circuit; Size: 1.430 L X 1.250 W X 0.730 H In; Mounting: 13/32 In Diameter Mounting Hole; Color: Brass; Wire Size: 18 Awg Wire Lead, 6 Instripped Wire; Action: Sptt
Also known as: 781789740348, 774034

Specifications

Amps: 6, 3
Type: Pull Chain Switch, 4 Position, Maintained
Volts AC: 120, 240
Poles: 1
Color: Brass
Amps: 6, 3
Volts AC: 120, 240
Color: Brass
Type: Pull Chain Switch, 4 Position, Maintained
Poles: 1

Customer Reviews

No reviews for this product
(0)