This product has been discontinued.
Automatic Transfer Switch, 150A, 120/240VAC, 1PH, Service Rated
Item #: 869763
Cat #: RTST150A3
UPC: 696471616545
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Transfer Switch, 150 Amp, 120/240 Volt AC, 1-Phase, Service Rated
Overview
Automatic Transfer Switch, 150 Amp, 120/240 Volt AC, 1-Phase, Service Rated
Also known as: 696471616545, RTST150A3
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)