![15A GFCI Commercial Grade Decorator Receptacle, 5-15R, White 15A GFCI Commercial Grade Decorator Receptacle, 5-15R, White](https://rexel-cdn.com/products/brygfrst15w.jpg?i=0AEAD0DC-741F-44CD-A2F9-4788B12960FE&f=420)
15A GFCI Commercial Grade Decorator Receptacle, 5-15R, White
Item #: 869755
Cat #: GFRST15W
UPC: 883778122071
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, Self-Test, 15 Amp, 125V AC at 60Hz, 2-Pole, 3-Wire, NEMA Configuration: 5-15R, Material: Nylon Base and Face, White
Overview
GFCI Receptacle, Self-Test, 15 Amp, 125V AC at 60Hz, 2-Pole, 3-Wire, NEMA Configuration: 5-15R, Material: Nylon Base and Face, White
This self-test receptacle has an amperage rating of 15 A and a voltage rating of 125 V, along with a NEMA rating of 5-15R. The receptacle also features 2-pole, 3-wire grounding.
Also known as: 883778122071, GFRST15W
Specifications
Amps: | 15 |
Gangs: | 1 |
Color: | White |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Material: | Nylon/Plastic |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Gangs: | 1 |
Volts AC: | 125 |
Material: | Nylon/Plastic |
Customer Reviews
No reviews for this product
(0)