Hazardous Location Thermostat, 275V AC, 10A

Item #: 869634

Cat #: HLTSTAT10C

UPC: 783510287146

Hazardous Location Thermostat, 10C Set Point, 275 Volt AC, 10 Amp, Black, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hazardous Location Thermostat, 10C Set Point, 275 Volt AC, 10 Amp, Black, Aluminum
Designed for hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.
Also known as: 783510287146, HLTSTAT10C

Specifications

Color: Black
Height: 1.100 in
Depth: 4.300 in
Material: Aluminum
Width: 0.900 in
Finish: Anodized
Color: Black
Depth: 4.300 in
Width: 0.900 in
Height: 1.100 in
Material: Aluminum
Finish: Anodized

Customer Reviews

No reviews for this product
(0)