LED High Bay, 5712 Lumen, 57 Watt, 5000K, 120-277V

Item #: 869584

Cat #: KHL-24LU5K-5M-D5-TN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Industrial High Bay, C1D2 Hazardous Location, 5712 Lumen, 57 Watt, 5000K, 120-277 Volt, Type V Square Distribution, 3/4 Inch Pendant Mount, Stanchion 25° Mount, Tan

Overview

LED Industrial High Bay, C1D2 Hazardous Location, 5712 Lumen, 57 Watt, 5000K, 120-277 Volt, Type V Square Distribution, 3/4 Inch Pendant Mount, Stanchion 25° Mount, Tan
Also known as: KHL-24LU5K-5M-D5-TN

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 57
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 57
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)