Pilot Light Lens, Yellow, 22.5mm, Blank

Item #: 86943

Cat #: 800F-AP5

UPC: 662468122177

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light Lens, 800F, Yellow, 22.5mm, Blank

Overview

Pilot Light Lens, 800F, Yellow, 22.5mm, Blank
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468122177, 800F-AP5

Specifications

Family / Style: 800F
Type: Lenses
Family / Style: 800F
Type: Lenses

Customer Reviews

No reviews for this product
(0)