Twist-Lock

Item #: 86932

Cat #: LC4535

UPC: 078275002678

Twist-Lock Mounting Photo Control, 480V, 15A, 7200W, Plug Connection, Solid Brass Terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twist-Lock Mounting Photo Control, 480V, 15A, 7200W, Plug Connection, Solid Brass Terminals
These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.
Also known as: 078275002678, LC4535

Specifications

Volts AC: 480
Volt Amps: 4kVA
Color: Translucent
Wattage: 7200
Volts AC: 480
Color: Translucent
Volt Amps: 4kVA
Wattage: 7200

Customer Reviews

No reviews for this product
(0)