
4' Replacement Lens
Item #: 86900
Cat #: D15PUFF
UPC: 784231142622
Documents & Guides
Replacement Lens, 4', Width: 1-1/2', Diffuser, For Lite Puff Fixture, Acrylic, White
Sign In or Register to view pricing and more.
Overview
Replacement Lens, 4', Width: 1-1/2', Diffuser, For Lite Puff Fixture, Acrylic, White
The popular Litepuff now in energy-saving LED. Available in 2 sizes Low-profile, linear fixture with durable white, acrylic diffuser provides wide spread, uniform illumination. Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work areas, stairways and many other rooms. Width: 9-1/4 Length: 47-7/8 Depth: 3-1/4. or Width: 14" Length: 47-7/8 Depth: 3-1/4. Thermal formed diffuser minimizes lamp image and provides high-angle brightness control. One piece contemporary design wraps around the diffuser to soften the appearance.
Also known as: 784231142622, D15PUFF
Specifications
Material: | Acrylic |
Width: | 1 1/2 in |
Length: | 4 ft, 48 in |
Color: | White |
Material: | Acrylic |
Length: | 4 ft, 48 in |
Width: | 1 1/2 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)