This product has been discontinued.

Retrofit Kit, LED, T8, 2 x 2', 38W, 120-277V, 3250K
Item #: 868870
Cat #: MODUSYS-2X2-KIT-832
UPC: 046135737084
Documents & Guides
Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4050, CRI: 80, Color Temperature: 3250K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc Sylvania 73919
Sign In or Register to view pricing and more.
No associated products found.
Overview
Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4050, CRI: 80, Color Temperature: 3250K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc Sylvania 73919
Also known as: 046135737084, MODUSYS-2X2-KIT-832
Specifications
Color Temperature: | 3250 (Warm White) |
Wattage: | 38 |
Length: | 24 in , 2 ft |
Type: | 0-10V Dimming |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Standards: | DLC Listed (Standard) |
Color Temperature: | 3250 (Warm White) |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Wattage: | 38 |
Type: | 0-10V Dimming |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)