Speed Link SLK With Single Angle Bracket

Item #: 868856

Cat #: SLK15L1AB

UPC: 782856799894

Sign In or Register to view pricing and more.
Documents & Guides
Speed Link SLK With Single Angle Bracket, Wire Rope Length 3.3 Feet, 1.5 mm Rope Diameter, Steel/Electro-Galvanized

Overview

Speed Link SLK With Single Angle Bracket, Wire Rope Length 3.3 Feet, 1.5 mm Rope Diameter, Steel/Electro-Galvanized
Also known as: 782856799894, SLK15L1AB

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 3.300 ft
Diameter: 1.500 mm
Length: 3.300 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)