This product has been discontinued.
Halogen Lamp, PAR56, 500W, 120V, MFL
Item #: 86876
Cat #: 500PAR56Q/HAL/MFL-120V
UPC: 046135562112
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 8800, CRI: 100, Color Temperature: 2950K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 56211
Overview
Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 8800, CRI: 100, Color Temperature: 2950K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 56211
Also known as: 046135562112, 500PAR56Q/HAL/MFL-120V
Specifications
Lumens: | 8800 |
Color Temperature: | 2950 (Warm White) |
Wattage: | 500 |
Base: | Mogul Screw End Prong (GX16d) |
Volts AC: | 120 |
Shape: | PAR56 (Sealed Beam) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Lumens: | 8800 |
Wattage: | 500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2950 (Warm White) |
Base: | Mogul Screw End Prong (GX16d) |
Shape: | PAR56 (Sealed Beam) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)