EJBX Series Junction Box

Item #: 868688

Cat #: EJBX4

UPC: 783510289775

Sign In or Register to view pricing and more.
EJBX Series Junction Box, Material: Stainless Steel, Dimensions: 17.01" x 13.07" x 11.18"

Overview

EJBX Series Junction Box, Material: Stainless Steel, Dimensions: 17.01" x 13.07" x 11.18"
EJBX series junction boxes are enclosures applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx certifications. They are suitable for chemically corrosive and extreme environments. They can be used as junction boxes with or without terminals or for installation of electrical equipment such as circuit breakers, signals, disconnectors, remote control switches or transformers. Body and cover can be drilled and threaded according to customers’ specifications. In accordance with rules, Hoffman must perform the drilling.
Also known as: 783510289775, EJBX4

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)