EJBX Series Junction Box, SS, 12x8x8

Item #: 868687

Cat #: EJBX1

UPC: 783510289751

Sign In or Register to view pricing and more.
EJBX Series Junction Box, Applicable For Zone 1, 2, 21 or 22 With ATEX and IECEx Certifications, Material: Stainless Steel, Dimensions: 12.28" x 8.35" x 7.91"

Overview

EJBX Series Junction Box, Applicable For Zone 1, 2, 21 or 22 With ATEX and IECEx Certifications, Material: Stainless Steel, Dimensions: 12.28" x 8.35" x 7.91"
EJBX series junction boxes are enclosures applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx certifications. They are suitable for chemically corrosive and extreme environments. They can be used as junction boxes with or without terminals or for installation of electrical equipment such as circuit breakers, signals, disconnectors, remote control switches or transformers. Body and cover can be drilled and threaded according to customers’ specifications. In accordance with rules, Hoffman must perform the drilling.
Also known as: 783510289751, EJBX1

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)