NEMA 4X LP ENCLOSURE 24H X 24W X X8D

Item #: 868654

Cat #: SCE-24H2408SS6LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
NEMA 4X LP ENCLOSURE 24H X 24W X X8D

Overview

NEMA 4X LP ENCLOSURE 24H X 24W X X8D
Also known as: SCE-24H2408SS6LP

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 24 in
Height: 24 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)