1
more
20A GFCI Hospital Grade Decora Receptacle, 5-20R, Gray
Item #: 868642
Cat #: GFNT2-HGG
UPC: 078477725108
Documents & Guides
Self-Test SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Wallplate Included, Power Indication, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray
Sign In or Register to view pricing and more.
Overview
Self-Test SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Wallplate Included, Power Indication, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477725108, GFNT2-HGG
Specifications
Poles: | 2 |
Color: | Gray |
Type: | GFCI, Hospital Grade |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | PBT Plastic |
Poles: | 2 |
Type: | GFCI, Hospital Grade |
NEMA Configuration: | 5-20R |
Material: | PBT Plastic |
Color: | Gray |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)